Order Entry
Puerto Rico
ContactUsLinkComponent
 
Labnet Z100A Centrifuge, Labnet International
  490008-674
   Low Manufacturing Impact
undefined
Labnet Z100A Centrifuge, Labnet International
  490008-674
 :  C0100-A
   Low Manufacturing Impact

 

  • Max. Speed:
    1,000 - 4,000 rpm
  • Description:
    Z100A Centrifuge with 6 x 15 mL rotor
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental Certification:
    I-RECs, ISO 14001 - Reynosa
  • Electrical:
    120 V, 50/60 Hz
  • Dimensions:
    11 x 13.75 x 10.2 in
  • Cat. No.:
    490008-674
  • Supplier no.:
    C0100-A

 

 

The economical Z100A, a small lab centrifuge, features a 6 x 15 mL fixed angle rotor.

  • Max Capacity 6 x 15 ml
  • Variable Speed Up To 4,000 rpm (1,900 x g)
  • Clear Lid With Latching Mechanism
  • Lid lock cuts power to the centrifuge when the lid is opened
  • Rugged ABS housing adds durability and is easy to clean

The variable speed unit runs to 4,000 rpm/1,900 x g, suitable for a variety of applications in the clinical setting or research lab. The rotor accepts six 15mL or 10mL tubes directly. Optional adapters accept smaller tubes, including common blood draw tubes.