Order Entry
Puerto Rico
ContactUsLinkComponent
 
Labnet Spectrafuge™ 24D Microcentrifuge, Labnet International
    
 
undefined
Labnet Spectrafuge™ 24D Microcentrifuge, Labnet International
    

 

  • Catalog No:
  • 490008-870
  • 490008-872
  • 490008-878
  • 490014-084
  • 490008-862
  • 490008-866
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Max. Capacity:
  • 24 x 1.5/2.0 mL
  • 24 x 1.5/2.0 mL
  • 24 x 1.5/2.0 mL
  • 24 x 1.5/2.0 mL
  • 24 x 1.5/2.0 mL
  • Max. Speed:
  • 13,300 rpm
  • 13,300 rpm
  • 13,300 rpm
  • 13,300 rpm
  • 13,300 rpm
  • Max. RCF:
  • 16,300 x g
  • 16,300 x g
  • 16,300 x g
  • 16,300 x g
  • 16,300 x g
  • Timer:
  • 1-30 min.
  • 1-30 min.
  • 1-30 min.
  • 1-30 min.
  • 1-30 min.
  • Operating Temperature:
  • 4°C to 35°C
  • 4°C to 35°C
  • 4°C to 35°C
  • 4°C to 35°C
  • 4°C to 35°C
  • Noise level:
  • <55 dB(A)
  • <55 dB(A)
  • <55 dB(A)
  • <55 dB(A)
  • <55 dB(A)
  • Electrical:
  • 120/230 V, 50/60 Hz
  • 120/230 V, 50/60 Hz
  • 120/230 V, 50/60 Hz
  • 120/230 V, 50/60 Hz
  • 120/230 V, 50/60 Hz
  • Dimensions:
  • 23.5 x 29.3 x 21.6 cm (9.25 x 11.5 x 8.5")
  • 23.5 x 29.3 x 21.6 cm (9.25 x 11.5 x 8.5")
  • 23.5 x 29.3 x 21.6 cm (9.25 x 11.5 x 8.5")
  • 23.5 x 29.3 x 21.6 cm (9.25 x 11.5 x 8.5")
  • 23.5 x 29.3 x 21.6 cm (9.25 x 11.5 x 8.5")
  • Weight:
  • 8.2 kg (18 lbs.)
  • 8.2 kg (18 lbs.)
  • 8.2 kg (18 lbs.)
  • 8.2 kg (18 lbs.)
  • 8.2 kg (18 lbs.)
  • Environmental Certification:
  • I-RECs, ISO 14001 - Reynosa
  • I-RECs, ISO 14001 - Reynosa
  • I-RECs, ISO 14001 - Reynosa
  • I-RECs, ISO 14001 - Reynosa
  • I-RECs, ISO 14001 - Reynosa