- Capacity:24 x 2.0 mL tubes
- Description:BeadBlaster™ 24 place Microtube Homogenizer
- Environmentally Preferable:
- Speed Range:4.00 - 7.00 m/s
- Sound Level:<68 db
- Acceleration/Deceleration Time:<2/ 2 s
- Dimensions:28 x 36 x 38.5 cm (11 x 14.2 x 15.2")
- No. of cycles:Per program, 10
- Weight:25 kg (55 lbs.)
- Cat. No.:490005-842
- Electrical:100/240 V, 50/60 Hz, 600 W
- Supplier no.:D2400
The BeadBlaster 24 completely lyses, grinds and homogenizes a broad variety of biological samples. Even the most difficult and resistant samples are fully homogenized, often in 35 seconds or less.
- Fast, efficient homogenization in about 35 seconds
- For all sample types, from soft tissue to bone
- High throughput - up to 24 samples
- Sealed, 2.0 mL tubes - no cross contamination
- Cycle time: 1-90 sec, 1 sec increments
- Memory: Maximum of 50 programs
- Increment speed, 0.05, Pause between Cycles, 0-2 minutes, 1 sec increments
- Warranty: 2-Years
The stainless steel tube carrier subjects up to 24 samples to an optimized, high speed, 3D motion, producing high energy impacts between the samples and micro-beads to release cellular contents. After homogenization, samples can be centrifuged and the supernatant collected for further processing.
Operating parameters for the BeadBlaster 24 are set and displayed digitally. To protect fragile, heat sensitive samples, the unit can be programmed to operate in shortened consecutive cycles with a rest period in between. Up to 50 such programs can be stored in memory and recalled for future use. A transparent lid allows for visualization of samples, and features a mechanical lid lock that prevents opening of the lid when the BeadBlaster is in operation. A brushless motor reduces motor noise and provides maintenance free operation.