Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Benchmark BeadBug™ Homogenizer

Benchmark BeadBug™ Homogenizer

BeadBug™ Microtube Homogenizer, 3-place, 115 V, 60 Hz, or 230 V, 50 Hz, 0.1 - 250 ml, 6.9 x 8.3 x 5.3", 5 lbs.
Catalog # 490005-814
Supplier:   Ward's
Supplier #:  D1030
Benchmark BeadBug™ Homogenizer
Catalog # 490005-814
Supplier:  Ward's
Benchmark BeadBug™ Homogenizer
Benchmark BeadBug™ Homogenizer

BeadBug™ Microtube Homogenizer, 3-place, 115 V, 60 Hz, or 230 V, 50 Hz, 0.1 - 250 ml, 6.9 x 8.3 x 5.3", 5 lbs.

Price
$1,634.96
Log in for availability
Each
Product Details & Documents

The BeadBug is a high energy bench-top homogenizer that sets the performance standard for personal sized cell disruption and lysis instruments.

  • Extremely powerful mixing action, for lysis, grinding, or homogenization
  • Eliminates the cross-contamination associated with hand-held homogenizers
  • Faster and more effective than tissue grinders
  • Mix 1, 2, or 3 tubes simultaneously
  • 2 year warranty
  • Timer 3 seconds to 3 minutes

Simultaneous homogenization of up to 3 samples takes place (often within 45 seconds) inside the disposable 2 mL screw cap microtubes. The optimized mixing motion causes rapid cell disruption through constant high velocity impact from the hardened micro-beads chosen specifically for your sample type.

Developed for samples too tough to be homogenized in a common lab vortexer, the BeadBug provides a convenient and economical alternative to the traditional, over-priced homogenizers on the market today. With up to three tube capacity and a foot print of just 7" x 8", the BeadBug is the ideal homogenizing instrument for low to medium throughput laboratories.

Operating temperature: 4 to 65 °C.

Specifications
  • Description:
    BeadBug™ Microtube Homogenizer, 3-place
  • Dimensions:
    6.9 x 8.3 x 5.3"
  • Electrical:
    115 V, 60 Hz, or 230 V, 50 Hz
  • Volume range:
    0.1 - 250 ml
  • Weight:
    5 lbs.
  • Cat. No.:
    490005-814
  • Speed range:
    2,800 to 4,000 rpm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • 50 Tubes of Triple-Pure High Impact Beads, Zirconium, 0.1 mm Bead Size
    50 Tubes of Triple-Pure High Impact Beads, Zirconium, 0.1 mm Bead Size
    490005-828
    Log in for availability
    Pack of 50 - $291.32

Product Information

  • Catalog #
    Availability
    Price
  • 50 Tubes of Triple-Pure High Impact Beads, Zirconium, 0.5 mm
    50 Tubes of Triple-Pure High Impact Beads, Zirconium, 0.5 mm
    490005-830
    Log in for availability
    Pack of 50 - $291.32

Product Information

  • Catalog #
    Availability
    Price
  • 50 Tubes of Triple-Pure High Impact Beads, Zirconium, 1.0 mm
    50 Tubes of Triple-Pure High Impact Beads, Zirconium, 1.0 mm
    490005-832
    Log in for availability
    Pack of 50 - $291.32

Product Information

  • Catalog #
    Availability
    Price
  • 50 Tubes of Triple-Pure High Impact Beads, Zirconium, 1.5 mm
    50 Tubes of Triple-Pure High Impact Beads, Zirconium, 1.5 mm
    490005-834
    Log in for availability
    Pack of 50 - $291.32

Product Information

  • Catalog #
    Availability
    Price
  • 50 Tubes of Triple-Pure High Impact Beads, Zirconium, 3.0 mm
    50 Tubes of Triple-Pure High Impact Beads, Zirconium, 3.0 mm
    490005-836
    Log in for availability
    Pack of 50 - $302.97

Product Information

  • Catalog #
    Availability
    Price
  • 50 Tubes of Acid-Washed Beads, Stainless Steel, 2.8 mm Bead Size
    50 Tubes of Acid-Washed Beads, Stainless Steel, 2.8 mm Bead Size
    490005-840
    Log in for availability
    Pack of 50 - $291.32

Product Information

  • Catalog #
    Availability
    Price
  • 50 Tubes of Standard Beads, Glass, 0.1 mm Bead Size
    50 Tubes of Standard Beads, Glass, 0.1 mm Bead Size
    490005-818
    Log in for availability
    Pack of 50 - $276.37

Product Information

  • Catalog #
    Availability
    Price
  • Triple-Pure High Impact Bead Starter Set (10 each Size), Zirconium
    Triple-Pure High Impact Bead Starter Set (10 each Size), Zirconium
    490005-838
    Log in for availability
    Each - $306.77

Product Information

  • Catalog #
    Availability
    Price
  • 50 Tubes of Standard Beads, Glass, 1.0 mm Bead Size
    50 Tubes of Standard Beads, Glass, 1.0 mm Bead Size
    490005-822
    Log in for availability
    Pack of 50 - $276.37

Product Information

  • Catalog #
    Availability
    Price
  • 50 Tubes of Standard Beads, Glass, 0.5 mm Bead Size
    50 Tubes of Standard Beads, Glass, 0.5 mm Bead Size
    490005-820
    Log in for availability
    Pack of 50 - $276.39