Order Entry
Puerto Rico
ContactUsLinkComponent
Pro Scientific Heavy Duty Portable Homogenizers
Pro Scientific Heavy Duty Portable Homogenizers
Catalog # 490009-620
undefined
Pro Scientific Heavy Duty Portable Homogenizers
Catalog # 490009-620
Supplier Number:  01-01250

Specifications

  • Speed range:
    10,000-30,000 rpm
  • Description:
    PRO250 Homogenizer Only
  • Sound Level:
    72 db
  • Dimensions:
    2.75" x 2.75" x 8.5" (6.9 x 6.9 x 21.6 cm)
  • Power rating:
    576 W
  • Speed display:
    Analog variable speed, digital-ready
  • Weight:
    9.5 kg
  • Cat. No.:
    490009-620
  • Supplier no.:
    01-01250

Specifications

About this item

The PRO250 Homogenizer is a hand-held or optional post-mounted 576 watt homogenizer with variable speed from 10,000 to 30,000 rpm. A separate ON/OFF switch conveniently allows for the speed control dial to remain at an ideal homogenizing speed.

  • Sample volume 0.03 ml to 5 L
  • Power 576 W

This unit accommodates a full range of PRO Generator Probes (sold separately) to process micro to macro volumes.