Pro Scientific Portable Homogenizers
490009-618
- Speed range:5,000-35,000 rpm
- Description:200 Series Homogenizer Only
- Environmentally Preferable:
- Power rating:144 W
- Weight:0.6 kg (1.4 lbs.)
- W×D×H:54×50.3×200 mm (2.15×1.98×7.86")
- Cat. No.:490009-618
- Sample volume:0.03 - 1000 ml
- Supplier no.:01-01200
The Bio-Gen PRO200 homogenizer now has a 144 watt, high-torque motor with a variable speed adjustment, allowing for homogenization in mere seconds and a maximum noise level of only 68 dB
- Analog variable speed
- Noise level 65 db
A separate ON/OFF switch conveniently allows for the slide switch speed control to remain at your ideal homogenizing speed. The Bio-Gen PRO200 can homogenize samples as small as 0.03 mL or as large as 1 L. All PRO generators can be sterilized by autoclaving, hot air, flaming, or chemical processes.
: This unit accommodates a full range of PRO Generator Probes (sold separately) to process micro to macro volumes.