About this item
Micro-Homogenizing Packages: Ideal for processing in 0.5–5mL tubes
Standard: Includes Bio-Gen PRO200 Homogenizer, tool kit, 5 x 75 mm flat-bottom generator
Deluxe: Adds 7 x 95 mm saw-tooth bottom generator
Premium: Adds Bio-Gen PRO200 stand assembly
MaX-Homogenizing Packages: Ideal for processing in 10–50mL tubes, as well as small to medium beakers
Standard: Includes Bio-Gen PRO200 Homogenizer, tool kit, and 10 x 115 mm saw-tooth bottom PRO Quick Connect Generator
Universal-Homogenizing Packages: Ideal for processing in 1.5–50mL round-bottom or conical tubes
Deluxe: Adds Bio-Gen PRO200 stand assembly
All packages include everything required to begin homogenizing, all in a convenient carrying case
The Bio-Gen PRO Micro-Homogenizing Package is available in three styles: the Standard version, Deluxe version, or Premium version. The Deluxe Package features two generators. The 7 x 75 mm generator features a saw tooth design, which makes it ideal for processing tougher samples. The Premium Package is the ultimate setup for microprocessing as it includes the Bio-Gen PRO200 stand assembly for hands-free homogenizing.