Order Entry
Puerto Rico
ContactUsLinkComponent
100 ml Volumetric Pipette, Class A
100 ml Volumetric Pipette, Class A
Catalog # 490011-056
undefined
100 ml Volumetric Pipette, Class A
Catalog # 490011-056
Supplier Number:  2040A-100

Specifications

  • Capacity:
    100 ml
  • Cat. No.:
    490011-056
  • Overall length:
    23.6"
  • Color code:
    Yellow
  • Tolerance:
    ±0.08 ml
  • Supplier no.:
    2040A-100

Specifications

About this item

These volumetric pipettes are graduated to the tip and made out of high-quality borosilicate glass. These pipettes also have graduation markings and color-coded bands that are permanently enameled to the glass which allows for quick identification of different volume ranges.

  • Made out of high-quality borosilicate glass
  • Reusable
  • Color-coded with permanent enamel markings
  • Calibrated To Deliver
Certifications: Meets ASTM E-969 Class A Specifications and USP Standards.