Order Entry
Puerto Rico
ContactUsLinkComponent
ThermalSeal RTS™ Sealing Films for qPCR, Storage and Crystallization, Excel Scientific
ThermalSeal RTS™ Sealing Films for qPCR, Storage and Crystallization, Excel Scientific
Catalog # 490017-180
Supplier:  Excel Scientific
undefined
ThermalSeal RTS™ Sealing Films for qPCR, Storage and Crystallization, Excel Scientific
Catalog # 490017-180
Supplier:  Excel Scientific
Supplier Number:  TSS-RTQS-50

Specifications

  • Optical property:
    Optically clear
  • Sterility:
    Sterile
  • Description:
    ThermalSeal RTS™ Sealing Films
  • Thickness:
    50 μm
  • Cat. No.:
    490017-180
  • Supplier no.:
    TSS-RTQS-50

Specifications

About this item

ThermalSeal RTS™ sealing films are based on 50 µm polyolefin films with 50 µm inert encapsulated silicone adhesive.

  • High optical clarity
  • Minimal to no autofluorescence
  • Chemically inert; no extractables except at extreme pH
  • DMSO resistant for HTS
  • Heat resistant, recommended for temperatures from -70°C to +100°C
  • Certified DNase-, RNase-, and nucleic-acid-free
  • Fit within raised plate rim to prevent loss of seal due to film lifting
  • Silicone adhesive forms the strongest available seal for evaporation prevention
  • Non-tacky adhesive layer simplifies handling of film prior to sealing

Excel ThermalSeal RTS™ films are sized to fit within the edges of raised-rim 96-well plates. Their consistent high optical clarity makes possible reproducible, reliable, and consistent DNA amplification measurements and crystal detection. Two end tabs assist in positioning the film on the plate, and the non-tacky adhesive surface simplifies handling. Easy removal of the end tabs at perforated boundaries prevents lifting and higher evaporation rates that can occur with films that overlap the plate rim. Dimensions 76.2 x 133.4 mm. With end tabs removed, length is 113.0 mm.

They are optically clear, with low autofluorescence, and are especially suited for real-time qPCR, storage, and protein crystallization applications. The encapsulated silicone adhesive is non-tacky until pressed against the sealing surface, at which time adhesive is released only in sealing areas to form the strongest available heat-resistant seal around each well on the plate. Adhesive on non-sealing areas of the film, such as directly over sample wells, remains encapsulated and inert.