Order Entry
Puerto Rico
ContactUsLinkComponent
Breathe-Easy Seals, Diversified Biotech
Breathe-Easy Seals, Diversified Biotech
Catalog # 490006-676
undefined
Breathe-Easy Seals, Diversified Biotech
Catalog # 490006-676
Supplier Number:  BEM-1

Specifications

  • Description:
    Breathe-Easy
  • Thickness:
    25 µm
  • Cat. No.:
    490006-676
  • Supplier no.:
    BEM-1

Specifications

About this item

Sterile & Non-Cytotoxic -Sterilized by gamma irradiation. Films are also free of cytotoxins. Prevent Contamination -Films eliminate well-to-well contamination, microbial and viral contamination, evaporation (excluding breathable membranes) and sample spillage. Ideally Sized and Designed -6 x 3.25 rectangles fit all microplates. Two scored end-tabs make film positioning and removal hassle-free. Thermal Stability -Designed to withstand a wide temperature range. Easy Specimen Retrieval -Pierceable sealing films facilitate easy removal of samples with a pipet tip.

  • Ideal Use-Cell Culture
  • Material-Polyurethane
  • Gas -Permeable - Yes
  • UVTransparent-To 300 nm
  • Temperature Range- 80°C to 100°C
  • Thickness-1 mil (0.001").