ThermalSeal® MiniStrips™ Seals, Excel Scientific
Catalog # 490007-372
Supplier: Excel Scientific
Specifications
- Description:ThermalSeal MiniStrips, Nonsterile
- Cat. No.:490007-372
- Supplier no.:TS-2X8-50
Specifications
About this item
ThermalSeal MiniStrips sealing films are identical to ThermalSeal sealing films, but designed for sealing only one or two 8-well rows at a time on PCR plates or strip tubes.
- Two tabs on each strip for easy application and removal
- Perforated tabs can be removed or sealed around plate edge
- Heated resistant, recommended for temperatures from -40°C to 120°C
- Certified DNase-, RNase-, and nucleic-acid-free
They are now supplied in convenient sheets of four. Each sealing film strip is 19.0 x 97.3 mm, including two removable positioning tabs. The long dimension with tabs removed is 76.2 mm.
Packaging: Each package of 200 contains 50 sheets of four sealing film strips.