Order Entry
Puerto Rico
ContactUsLinkComponent
ThermalSeal® RT™ Films for Real-Time PCR, Excel Scientific
ThermalSeal® RT™ Films for Real-Time PCR, Excel Scientific
Catalog # 490007-376
Supplier:  Excel Scientific
undefined
ThermalSeal® RT™ Films for Real-Time PCR, Excel Scientific
Catalog # 490007-376
Supplier:  Excel Scientific
Supplier Number:  TS-RT2-100

Specifications

  • Optical property:
    Optically clear
  • Description:
    ThermalSeal RT Film
  • Thickness:
    50 µm
  • Cat. No.:
    490007-376
  • Supplier no.:
    TS-RT2-100

Specifications

About this item

ThermalSeal RT sealing films combine an optically transparent polyester sealing film with a strong, ultra-smooth, non-absorbing, non-fluorescing medical-grade adhesive for superior performance in real-time PCR applications.

  • "Brilliant" ultra-high optical clarity
  • Available in 50 m thickness
  • Heat resistant, recommended for temperatures from -40°C to 120°C
  • Certified DNase-, RNase-, and nucleic-acid-free

In place of the customary paper backing, ThermalSeal RT sealing films have a plastic liner which is easily removed before use and contributes smoothness and extreme optical clarity to the adhesive. Dimensions are 79.4 x 142.9 mm for sealing PCR plates. Length between the perforations with end tabs removed is 121.9 mm. 100 Films per case.