Order Entry
United States
ContactUsLinkComponent
Plug Stoppers, 12 mm, Globe Scientific
Plug Stoppers, 12 mm, Globe Scientific
Catalog # 89009-316
Supplier:  Globe Scientific
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
undefined
Plug Stoppers, 12 mm, Globe Scientific
Catalog # 89009-316
Supplier:  Globe Scientific
Supplier Number:  118139
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Color:
    Clear
  • Description:
    Polyethylene Plug Stoppers
  • Cat. No.:
    89009-316
  • For use with:
    12 mm Test Tubes
  • Supplier no.:
    118139

Specifications

About this item

Globe Scientific's polyethylene plug caps are designed to seal 12mm test tubes

Stoppers are available in a selection of colors for sample identification.

Ordering information: Packaged in bags of 1000.