Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:500 Watt Type 3 Voltage Converter, Step Up and Step Down Voltage Transformer
- Cat. No.:470061-802
- Supplier no.:DS-500
Specifications
About this item
The International DS-500 Diamond series 500 W type 3 V converters are 220 Electronics best voltage transformers. They are thoroughly tested to the highest workmanship and material standards and hand soldering insures to meet U.S Military specifications.
- USA grounded male plug
- Extra adapter included to use with 220 V outlets
- Converts 110 V to 220 V and vice versa
- Extra durable lifetime coil are second to none
- Works anywhere in the world
- Heavy duty for continuous use
- Extra durable lifetime coil is included
- Recommended for high value and/or sensitive items
Ideal when visiting or moving overseas.
Weight: 8 lbs. (3.6 kg)
Dimensions: 4.75x6x4" (12.1x15.2x10.2 cm)