Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Description:AP100 Grease
- Size:50 g
- Cat. No.:102773-574
- Supplier no.:60709
Apiezon AP100 Grease is a silicone-free vacuum grease and lubricant. Containing PTFE, AP100 exhibits extremely high levels of lubricity and has been shown to provide eight times the level of lubrication offered by standard, petroleum-based lubricating greases. Apiezon AP100 is designed for use at ambient temperatures (generally between 10 to 30°C / 50 to 86°F).
- Has anti-seize properties, making it an effective protector and lubricant in ultra-high vacuums
- Exhibits extremely high levels of lubricity
- Demonstrates an extremely low vapour pressure of 7 x 10-11 Torr at 20°C
- Recommended for use at ambient temperatures
- Does not suffer from contamination problems associated with silicone based greases such as "creep" or "carry over"
- Easy to clean and remove using hot water and an aqueous glassware detergent, hydrocarbon or chlorinated solvents