Green-Lite™, Electron Microscopy Sciences
About this item
Equipped with next generation, surface mount LEDs, these innovative designs create the new standard for illuminated magnifiers. Your investment in new technology quickly pays for itself through energy savings. Made in the USA.
- Highest lumen output in a lighted magnifier
- Reduced glare, heat and energy consumption
- Multi-angle LEDs for shadowless lighting at a full range of focal lengths and heights
- User controlled LED groups shine desired level of light exactly where required
- Superb dimming software via convenient, reliable membrane switch
Optical features include precision ground, optical grade glass. Largest lenses in the industry. Standard 4 diopter (2x) lens - O.C. White exclusive. Optional 5 diopter (2.25x) lens available.
Electrical low voltage (15-24v) power supplies are auto-switchable with worldwide approvals. Plug in around the world by simply switching the end power cord. Energy Star compliant (each unit uses 8 watts maximum). Auto shut off at 4 hour intervals to prevent energy waste while users are away.
Mechanical high quality die cast aluminum shades and all steel arm components for ESD safety. Patented Elite arms are slim but have the greatest holding power of any arm of this type in the world. Virtually zero maintenance.
7 Options Available Below
Product Details & Documents
Equipped with next generation, surface mount LEDs, these innovative designs create the new standard for illuminated magnifiers. Your investment in new technology quickly pays for itself through energy savings. Made in the USA.
- Highest lumen output in a lighted magnifier
- Reduced glare, heat and energy consumption
- Multi-angle LEDs for shadowless lighting at a full range of focal lengths and heights
- User controlled LED groups shine desired level of light exactly where required
- Superb dimming software via convenient, reliable membrane switch
Optical features include precision ground, optical grade glass. Largest lenses in the industry. Standard 4 diopter (2x) lens - O.C. White exclusive. Optional 5 diopter (2.25x) lens available.
Electrical low voltage (15-24v) power supplies are auto-switchable with worldwide approvals. Plug in around the world by simply switching the end power cord. Energy Star compliant (each unit uses 8 watts maximum). Auto shut off at 4 hour intervals to prevent energy waste while users are away.
Mechanical high quality die cast aluminum shades and all steel arm components for ESD safety. Patented Elite arms are slim but have the greatest holding power of any arm of this type in the world. Virtually zero maintenance.
Product Family Options
Product Information
- MagnificationAvailabilityPrice
- 101764-972Green-Lite™ 6" Round LED, Table Edge ClampSupplier Number: 68194-10
- 101764-974Green-Lite™ 6" Round LED, Screw Down BaseSupplier Number: 68194-11
- 101764-976Green-Lite™ 7.5" Round LED, Screw Down BaseSupplier Number: 68194-12
- 101764-978Green-Lite™ 7.5" Round LED, Table Edge ClampSupplier Number: 68194-13
- 101764-980Green-Lite™ 7×5¼" Rectangular LED, Screw Down BaseSupplier Number: 68194-14
- 101764-982Green-Lite™ 7×5¼" Rectangular LED, Table Edge ClampSupplier Number: 68194-15
- 101764-986Green-Lite™ 7×5¼" Rectangular LED, Weighted BaseSupplier Number: 68194-17
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



