Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Description:Overhead Stirrer Complete Unit
- Dimensions:11.5×13×30 cm (41/2×5×12)"
- Cat. No.:102095-710
- Electrical:120 V, 50/60 Hz, 50 W
- Speed range:300 - 5000 rpm
- Weight:2.7 kg (6 lbs.)
- Supplier no.:64806-10
The Wheaton overhead stirrer is a compact unit with solid state speed control capable of providing RPM/torque combinations for most laboratory operation such as homogenizing or mixing.
- Stirrer Unit allows for Power Homogenization or Mixing
- Use only with Tissue Grinders with Stainless Steel Rods
- Keyless Chuck accepts Shaft Size to 7.9 mm
- One-Year Warranty
This Overhead mixer should be attached only to tissue grinders with Teflon® pestles and with stainless steel rods. Unit and motor are mounted in a housing with epoxy finish, and it is provided with a 6" aluminum rod and clamp for attachment to support stand. Support stand is not included.