Biology Dissecting Kit, Electron Microscopy Sciences
Catalog # 102098-102
Supplier: Electron Microscopy Sciences
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:Biology Dissecting Kit
- Cat. No.:102098-102
- Supplier no.:72951-35
Specifications
About this item
This dissection kit includes the following:
- Dissecting mall probe, chrome, 6”
- Dissecting teasing needle, straight with metal chuck
- Dissecting teasing needle, angular with metal chuck
- Dissecting scissors, 4.5”
- Dissecting scalpel
- Dissecting forceps, 4.5”, chrome plated
- Glass dropper
- Ruler 6”, plastic, metric/English markings
- Single folded vinyl storage case