About this item
SHUR/Dry™ Slide Dryer III – Forced Air is the most up-to-date technology apply to slide drying method. This new design allows users to increase their productivity while maintaining super results.
- Temperature from ambient to 70°C ± 1°C
- Adjustable air flow
- 51 CFM of air flow
- Digital programming
- Microprocessor controlled
- Recessed 9 W fluorescent lighting
- Four 3,200 rpm fans
Adjustable shelf accepts an assortment of slide racks with and/or without coverslipper adapters. Chamber dimensions: 48W x 23D x 36H cm (19W x 9D x 14H"). Overall dimension: 56W x 41D x 51H cm (22W 16D x 20H").
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.