Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
GL Series Stereo Microscopes, Electron Microscopy Sciences

GL Series Stereo Microscopes, Electron Microscopy Sciences

GL Series Stereo Microscopes, Electron Microscopy Sciences
Certificates
GL Series Stereo Microscopes, Electron Microscopy Sciences
GL Series Stereo Microscopes, Electron Microscopy Sciences

1 Options Available Below

Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

The remarkably clear, non-distorted 3D image resolved by the GL Series optics is a result of advanced technologies in optical design. The GL Series Greenough design produces lifelike images in a large field of view and presents upright or erect images with astounding depth perception.

  • No need to refocus when zooming magnification, the GL Series is parfocal and its continuous zoom is available with detentes at 0.5X increments for precise measurements
  • Wide interpupillary adjustment (45 - 75mm) and diopters built in to the eyepieces allow virtually all individuals to work in comfort
  • Minimize fatigue - side mounted zoom controls and low positioned focus control with tension adjustment reduce stress and let the user rest in a natural position
  • High contrast, flat images are now cost effective and EMS’s 5 year limited warranty protects your investment
  • 3 Zoom Ranges

A long (100 mm) working distance facilitates observation. The Illuminated stand allows observation of both opaque and transparent specimens because of individual controls for reflected and transmitted light. While reflected or incident light is a 15 W Halogen with electronic dimmer, the transmitted light can be either a 15W Halogen with dimmer or a “cool” 5 W fluorescent bulb for heat sensitive samples. Superb resolution meets demands in semi-conductor/high tech industries, medical device assembly and life science research. Long duration tasks are less fatiguing with accessible controls. Individual lighting controls provide ideal conditions for photographing images in a fully illuminated field.

The GL7 Optical Body has brilliance, clarity, parfocality, flatness and depth of field that characterize this hard working model. Its wide magnification range, (7:1 or 0.65x to 4.5x) zooms in on your specimen without distortion, delivering a resolved image true to character. The detents at 0.5X allow exactly repeatable magnifications for documentation. The GL6 Optical Body is designed for those demanding applications where you are challenged with new and different specimens requiring absolute clarity at all powers, this model achieves high magnification (1.0x to 6.5x, 6:1 ratio) at a low price. Going beyond the standard for this class of microscope, total magnification ranges from 0.5x to 260x with optional auxiliary lenses and eyepieces. GL Series optical bodies and stands master Industrial environments.

The GL7 boasts a large field of view of 35 mm. The compact design/long working distance facilitates machine mounts. Large zoom range leads to accurate reproduction of the sample up to 260X. There is a wide range of imaging functions of fully integrated camera/software systems.

The Post and Boom stands are heavy duty and designed to provide ample support for many years. Allowing freedom of movement in multiple directions over the work area to facilitate inspection of large samples, their rugged structure minimizes vibration and tipping, even on a Trinocular head with camera attached.

Boom Stands feature heavy bases for stability and tilting/swiveling mounts to facilitate observation of even hard to get to areas. Standard Boom is economical and well-matched to applications where continuous horizontal movement is not required. Smooth Boom got its name from the smooth gliding motion produced by the ball bearings in the horizontal movement. Articulating Arm Boom features a counter balanced arm that moves vertically as well as horizontally, making it ideal for tight spaces.

Delivery information: All models include: a pair of 10x eye pieces, black/white reversible stage plate, dust cover, power cord and instruction manual.

Product Family Options

Product Information

  • Availability
    Price
  • 102101-286
    Stereo Post Stand Binocular 6.5:1 Zoom Ratio
    Stereo Post Stand Binocular 6.5:1 Zoom Ratio
    Discontinued
    Supplier Number: -
  • 102101-288
    Stereo Boom Stand Binocular 6.5:1 Zoom Ratio
    Stereo Boom Stand Binocular 6.5:1 Zoom Ratio
    Discontinued
    Supplier Number: -
  • 102101-290
    Stereo Boom Stand Binocular 6.5:1 Zoom Ratio, smooth boom
    Stereo Boom Stand Binocular 6.5:1 Zoom Ratio, smooth boom
    Discontinued
    Supplier Number: -
  • 102101-292
    Stereo Boom Stand Binocular 6.5:1 Zoom, articulating Boom
    Stereo Boom Stand Binocular 6.5:1 Zoom, articulating Boom
    Discontinued
    Supplier Number: -
  • 102101-294
    Stereo Illuminated Stand Binocular 6.5:1 Zoom Dual Halogen
    Stereo Illuminated Stand Binocular 6.5:1 Zoom Dual Halogen
    Discontinued
    Supplier Number: -
  • 102101-296
    Stereo Illuminated Stand Binocular 6.5:1 Zoom Fluore/Halogen
    Stereo Illuminated Stand Binocular 6.5:1 Zoom Fluore/Halogen
    Discontinued
    Supplier Number: -
  • 102101-298
    Stereo Illuminated Stand Binocular 6.5:1 Zoom, LED
    Stereo Illuminated Stand Binocular 6.5:1 Zoom, LED
    Discontinued
    Supplier Number: -
  • 102101-300
    Stereo Post Stand Trinocular 6.5:1 Zoom Ratio
    Stereo Post Stand Trinocular 6.5:1 Zoom Ratio
    Discontinued
    Supplier Number: -
  • 102101-302
    Stereo Boom Stand Trinocular 6.5:1 Zoom Ratio
    Stereo Boom Stand Trinocular 6.5:1 Zoom Ratio
    Discontinued
    Supplier Number: -
  • 102101-304
    Stereo Boom Stand Trinocular 6.5:1 Zoom, smooth boom
    Stereo Boom Stand Trinocular 6.5:1 Zoom, smooth boom
    Discontinued
    Supplier Number: -
  • 102101-306
    Stereo Boom Stand Trinocular 6.5:1 Zoom, articulating boom
    Stereo Boom Stand Trinocular 6.5:1 Zoom, articulating boom
    Discontinued
    Supplier Number: -
  • 102101-308
    Stereo Illuminated Stand Trinocular 6.5:1 Zoom Dual Halogen
    Stereo Illuminated Stand Trinocular 6.5:1 Zoom Dual Halogen
    Discontinued
    Supplier Number: -
  • 102101-310
    Stereo Illuminated Stand Trinoc, 6.5:1 Zoom Fluore/Halogen
    Stereo Illuminated Stand Trinoc, 6.5:1 Zoom Fluore/Halogen
    Discontinued
    Supplier Number: -
  • 102101-312
    Stereo Illuminated Stand Trinocular, 6.5:1 Zoom, LED
    Stereo Illuminated Stand Trinocular, 6.5:1 Zoom, LED
    Discontinued
    Supplier Number: -
  • 102101-314
    Stereo Post Stand Binocular, 7:1 Zoom Ratio
    Stereo Post Stand Binocular, 7:1 Zoom Ratio
    Discontinued
    Supplier Number: -
  • 102101-316
    Stereo Boom Stand Binocular, 7:1 Zoom Ratio
    Stereo Boom Stand Binocular, 7:1 Zoom Ratio
    Discontinued
    Supplier Number: -
  • 102101-318
    Stereo Boom Stand Binocular, 7:1 Zoom, smooth boom
    Stereo Boom Stand Binocular, 7:1 Zoom, smooth boom
    Discontinued
    Supplier Number: -
  • 102101-320
    Stereo Boom Stand Binocular, 7:1 Zoom, articulating boom
    Stereo Boom Stand Binocular, 7:1 Zoom, articulating boom
    Log in for availability
    Log in for availability
    Each
    Each - $2,232.05
    $2,232.05
    Each
       $2,232.05

    Supplier Number: GL7-208
  • 102101-322
    Stereo Illuminated Stand Binocular, 7:1 Zoom, Dual Halogen
    Stereo Illuminated Stand Binocular, 7:1 Zoom, Dual Halogen
    Discontinued
    Supplier Number: -
  • 102101-324
    Stereo Illuminated Stand Binocular, 7:1 Zoom, Fluore/Halogen
    Stereo Illuminated Stand Binocular, 7:1 Zoom, Fluore/Halogen
    Discontinued
    Supplier Number: -
  • 102101-326
    Stereo Illuminated Stand Binocular, 7:1 Zoom, LED
    Stereo Illuminated Stand Binocular, 7:1 Zoom, LED
    Discontinued
    Supplier Number: -
  • 102101-328
    Stereo Boom Stand Trinocular 7:1 Zoom Ratio
    Stereo Boom Stand Trinocular 7:1 Zoom Ratio
    Discontinued
    Supplier Number: -
  • 102101-330
    Stereo Boom Stand Trinocular 7:1 Zoom Ratio
    Stereo Boom Stand Trinocular 7:1 Zoom Ratio
    Discontinued
    Supplier Number: -
  • 102101-332
    Stereo Boom Stand Trinocular 7:1 Zoom, smooth
    Stereo Boom Stand Trinocular 7:1 Zoom, smooth
    Discontinued
    Supplier Number: -
  • 102101-334
    Stereo Boom Stand Trinocular 7:1 Zoom, articulating boom
    Stereo Boom Stand Trinocular 7:1 Zoom, articulating boom
    Discontinued
    Supplier Number: -
  • 102101-336
    Trinocular, 7:1 Zoom Ratio 6.5X to 45X, Dual Halogen
    Trinocular, 7:1 Zoom Ratio 6.5X to 45X, Dual Halogen
    Discontinued
    Supplier Number: -
  • 102101-338
    Stereo Illuminated Stand Trinoc, 7:1 Zoom Fluore/Halogen
    Stereo Illuminated Stand Trinoc, 7:1 Zoom Fluore/Halogen
    Discontinued
    Supplier Number: -
  • 102101-340
    Stereo Illuminated Stand Trinocular, 7:1 Zoom Ratio, LED
    Stereo Illuminated Stand Trinocular, 7:1 Zoom Ratio, LED
    Discontinued
    Supplier Number: -
  • 102101-560
    Polarization kit for GL7 Stereo
    Polarization kit for GL7 Stereo
    Discontinued
    Supplier Number: -

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.