To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
- Description:SEM Stub Vacuum Desiccator
- Environmentally Preferable:
- Cat. No.:101454-046
- W×D×H:13 × 13 × 4.5 mm
- Chamber dimensions:10.4 × 18mm
- Supplier no.:76550
Precision machined from a block of aluminum – anodized black - this Sample Stub Vacuum Desiccators accommodates 18 SEM Mounted Sample Stubs, pin style, under vacuum for year long
13 x 13 x 4.5 cm. Chamber cavity is 10.4 cm diameter and 18 mm deep. Lid is made with 10 mm thick clear acrylic for easyviewing the content. Prevents oxidation from occurring to the sample during long term storage.