Order Entry
Puerto Rico
ContactUsLinkComponent
25 mm Asbestos PCM Cassette, Electron Microscopy Sciences
25 mm Asbestos PCM Cassette, Electron Microscopy Sciences
Catalog # 102681-072
undefined
25 mm Asbestos PCM Cassette, Electron Microscopy Sciences
Catalog # 102681-072
Supplier Number:  65213-50

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Description:
    25 mm Asbestos PCM Cassette
  • Cat. No.:
    102681-072
  • Supplier no.:
    65213-50

Specifications

About this item

These PCM 25 mm air sampling cassettes are designed and manufactured to conform to all NIOSH, OSHA, and EPA standards. The cassette housings are injection molded in-house and are individually assembled and preloaded under stringent quality control standards.

  • Quality 0.8 µm MCE filter material
  • 2" Static conductive extension cowl
  • Meets NIOSH 7400 specifications
  • Preloaded - ready-to-use

Once assembled, each cassette is individually tested prior to packaging for shipment. Random lot sample testing is performed daily by an independent laboratory to ensure low background fiber counts. Laboratory results are available upon request.