Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:H20E Adhesive
- Size:1 oz
- Cat. No.:102091-810
- Supplier no.:12671-20E
Specifications
About this item
Epo-Tek® H20E is a two component, 100% solid silver-filled epoxy system.
- Contains no solvents and will not outgas
- When cured, H20E is resistant to solvents, resin and moisture
- Long Pot life (2 ½ days)
- Shelf life is one year when stored at 23°C
Features a high thermal conductivity, and is very well suited for extensive high temperature applications (300 to 400°C). Epo-Tek H20E is also a conductive adhesive of choice for old or new applications. Its applications include chip bonding and electronic bonding as well as SEM mounting. Silver-resin paste and liquid hardener; mixing ratio is 1:1.