Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

MegaMag Genie®, Electron Microscopy Sciences

MegaMag Genie®, Electron Microscopy Sciences
 
MegaMag Genie®, Electron Microscopy Sciences
MegaMag Genie®, Electron Microscopy Sciences

 

 
   
 

The powerful single-position MegaMag Genie and Digital MegaMag Genie Large volume magnetic stirrer that provids the optimal stirring for large volume containers.

Both analog and digital feedback (true speed) versions are available.

 

 

  • Catalog No:
  • 102098-002
  • 102097-988
  • 102097-986
  • 102098-000
  • Plate Dimensions:
  • 305 × 305 mm
  • 305 × 305 mm
  • 305 × 305 mm
  • 305 × 305 mm
  • Timer:
  • 1 - 99 minutes or continuous(digital)
  • 1 - 99 minutes or continuous(digital)
  • 1 - 99 minutes or continuous(digital)
  • 1 - 99 minutes or continuous(digital)
  • W×D×H:
  • 304.8×311.15×129.5 mm
  • 304.8×311.15×129.5 mm
  • 304.8×311.15×129.5 mm
  • 304.8×311.15×129.5 mm

 

Product Family Options

 

  • Description
    Speed range
    Overall dimensions
    Max. stir bar length
    Electrical
    Weight
     
     
  • Digital Megamag-Genie, 60hz
    200 - 1300 rpm
    310 × 305 × 130 mm
    76 mm
    120 V
    3 kg (6.6 lbs.)
       
       
    Each
    Each - $1,673.94
    $1,673.94
    Each
       $1,673.94

     : 72401-12
     
     
    Specifications
    Cat. No.
    102098-002
    Plate Dimensions
    305 × 305 mm
    Timer
    1 - 99 minutes or continuous(digital)
    W×D×H
    304.8×311.15×129.5 mm
  • Megamag-Genie, 60hz
    200 - 1300 rpm
    310 × 305 × 130 mm
    76 mm
    120 V
    3 kg (6.6 lbs.)
       
       
    Each
    Each - $1,514.85
    $1,514.85
    Each
       $1,514.85

     : 72400-12
     
     
    Specifications
    Cat. No.
    102097-988
    Plate Dimensions
    305 × 305 mm
    Timer
    1 - 99 minutes or continuous(digital)
    W×D×H
    304.8×311.15×129.5 mm
  •  
     : -
     
    Marketsource
     
    Specifications
    Cat. No.
    102098-002
    Plate Dimensions
    305 × 305 mm
    Timer
    1 - 99 minutes or continuous(digital)
    W×D×H
    304.8×311.15×129.5 mm
    Marketsource
  •  
     : -
     
    Marketsource
     
    Specifications
    Cat. No.
    102097-988
    Plate Dimensions
    305 × 305 mm
    Timer
    1 - 99 minutes or continuous(digital)
    W×D×H
    304.8×311.15×129.5 mm
    Marketsource

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.