Multi Vortex-Genie, Electron Microscopy Sciences
Product Details & Documents
A large capacity multi vessel vortex mixer that will vortex anything and everything.
- 230 V model
- Same true vortexing as with the original Vortex-Genie® 2
- Holds multiple test tubes, vials, or cylinders of various sizes (racks included) or up to six 250 ml vessels, (more for smaller vessels) or a combination of tubes and vessels such as Erlenmeyer flasks
- Designed and built 'Genie™' strong, rugged and reliable
- Digital control and display of speed and time for reproducibility and accuracy, with true speed display
- Gentle ramp up to speed, so open containers will not spill
- Use for gentle, orbital-style shaking or more vigorous vortexing
- Durable and heavy zinc die casting with specially designed feet prevents 'walking'
- No additional holders or accessories necessary. Racks are included
- May be used in cold rooms or incubators
Same true vortexing as with the original Vortex-Genie® 2. Holds multiple test tubes, vials, or cylinders of various sizes (racks included) or up to six 250 ml vessels, (more for smaller vessels) or a combination of tubes and vessels such as Erlenmeyer flasks. Designed and built 'Genie™' strong, rugged and reliable. Digital control and display of speed and time for reproducibility and accuracy, with true speed display. Gentle ramp up to speed, so open containers will not spill. Use for gentle, orbital-style shaking or more vigorous vortexing. Durable and heavy zinc die casting with specially designed feet prevents 'walking'. No additional holders or accessories necessary. Racks are included. May be used in cold rooms or incubators.
Specifications
- Description:Multi Vortex-Genie, 60 Hz
- Electrical:120 V
- Orbit:4 mm
- Timer:1 - 99 min or continuous
- Cat. No.:102097-762
- Speed:250 - 1000 rpm
- Dimensions:310 x 270 x 195 mm (12.2 x 10.6 x 7.7")
- Weight:11,3 kg (25 lbs.)
Accessories
Product Information
- Catalog #AvailabilityPrice
- 12-Pack Multi-Tube Rack
Product Information
- Catalog #AvailabilityPrice
- 12-Pack Multi-Tube Rack (Set Of 2)
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



