Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
PTFE Magnetic Stirrer, Electron Microscopy Sciences

PTFE Magnetic Stirrer, Electron Microscopy Sciences

PTFE Magnetic Stirrer, Electron Microscopy Sciences
Certificates
PTFE Magnetic Stirrer, Electron Microscopy Sciences
PTFE Magnetic Stirrer, Electron Microscopy Sciences

2 Options Available Below

Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

PTFE Magnetic stirrer is a new concept in magnetic stirrers.

All parts are fully encapsulated in a 'PTFE' body to give a stirrer which is totally inert to the most aggressive laboratory conditions. Unit contain 24 Volt stepper motor with controlled acceleration and deceleration and stall detection Ambient temperature range 0 to 40 °C. A PFA covered lead cable fused into body.

Specifications for Product Family

Specifications

  • Catalog No:
  • 102093-324
  • 76421-770
  • 102093-326
  • 102093-328
  • 102093-330
  • Max. Stirring Capacity H₂O:
  • 2 L
  • 2 L
  • 2 L
  • 2 L
  • 2 L
  • Weight:
  • 1.3 kg
  • 1.3 kg
  • 1.3 kg
  • 1.3 kg
  • 1.3 kg
  • Overall Dimensions:
  • 130×130×50 mm
  • 130×130×50 mm
  • 130×130×50 mm
  • 130×130×50 mm
  • 130×130×50 mm

Specifications

Product Family Options

Product Information

  • Speed range
    Electrical
    Availability
    Price
  • 102093-324
    Standard version PTFE magnetic stirrer, UK
    Standard version PTFE magnetic stirrer, UK
    50 - 800 rpm
    Log in for availability
    Log in for availability
    Each
    Each - $1,230.04
    $1,230.04
    Each
       $1,230.04

    Supplier Number: 60910-24
    Specifications:
    More
    Specifications
    Cat. No.
    102093-324
    Max. Stirring Capacity H₂O
    2 L
    Weight
    1.3 kg
    Overall Dimensions
    130×130×50 mm
  • 76421-770
    Standard PTFE magnetic stirrer, USA
    Standard PTFE magnetic stirrer, USA
    50 - 800 rpm
    Log in for availability
    Log in for availability
    Each
    Each - $1,322.52
    $1,322.52
    Each
       $1,322.52

    Supplier Number: 60910-10
    Specifications:
    More
    Specifications
    Cat. No.
    76421-770
    Max. Stirring Capacity H₂O
    2 L
    Weight
    1.3 kg
    Overall Dimensions
    130×130×50 mm
  • 10 - 160 rpm
    Discontinued
    Supplier Number: -
    Specifications:
    More
    Specifications
    Cat. No.
    102093-326
    Max. Stirring Capacity H₂O
    2 L
    Weight
    1.3 kg
    Overall Dimensions
    130×130×50 mm
  • 10 - 160 rpm
    220 V
    Discontinued
    Supplier Number: -
    Specifications:
    More
    Specifications
    Cat. No.
    102093-328
    Max. Stirring Capacity H₂O
    2 L
    Weight
    1.3 kg
    Overall Dimensions
    130×130×50 mm
  • 10 - 160 rpm
    Discontinued
    Supplier Number: -
    Specifications:
    More
    Specifications
    Cat. No.
    102093-330
    Max. Stirring Capacity H₂O
    2 L
    Weight
    1.3 kg
    Overall Dimensions
    130×130×50 mm

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.