Traceable Standard for Resolution Calibration, Electron Microscopy Sciences
About this item
A precision, holographic pattern provides accurate calibration in the horizontal plane for very high resolution, nanometer-scale measurements.
Model 150-2DUTC: This traceable, Certified Standard is a select grade. Each standard is individually measured in comparison with a similar specimen calibrated at PTB. (PTB, Physikalisch-Technischen Bundesanstald, is the German counterpart of NIST). The uncertainty of single pitch value is typically ±1.4 nm (95% confidence interval). Multi-pitch measurements provide the usual square-root of N improvement in precision. Easy to use. The specimen is durable and it allows you can scan in contact mode, offering you faster calibration and measurements.
144 nm pitch, two-dimensional array. Accurate to ±1 nm. Refer to calibration certificate for actual pitch. Aluminum bumps on Silicon, 4×3 mm die. Bump height (about 90 nm) and width (about 75 nm) are not calibrated. For SEM, an independent analytical lab has tested this specimen in a FE-SEM (field emission scanning electron microscope). They found that the pattern was very uniform and the specimen was easy to image. No significant charging was observed in the voltage range 1 to 20 kV. The calibrated pattern covers the entire chip. There is sufficient usable area to make tens of thousands of measurements without reusing any areas altered or contaminated by previous scans.
For calibrators only unmounted, 15 mm steel disk (for AFM), SEM pin stub, or any other type of SEM stub.
: The Model 150-2D Calibration Reference specimen comes with a non-traceable, manufacturer’s certificate. These states the average period, based on batch measurements.
8 Options Available Below
Product Details & Documents
A precision, holographic pattern provides accurate calibration in the horizontal plane for very high resolution, nanometer-scale measurements.
Model 150-2DUTC: This traceable, Certified Standard is a select grade. Each standard is individually measured in comparison with a similar specimen calibrated at PTB. (PTB, Physikalisch-Technischen Bundesanstald, is the German counterpart of NIST). The uncertainty of single pitch value is typically ±1.4 nm (95% confidence interval). Multi-pitch measurements provide the usual square-root of N improvement in precision. Easy to use. The specimen is durable and it allows you can scan in contact mode, offering you faster calibration and measurements.
144 nm pitch, two-dimensional array. Accurate to ±1 nm. Refer to calibration certificate for actual pitch. Aluminum bumps on Silicon, 4×3 mm die. Bump height (about 90 nm) and width (about 75 nm) are not calibrated. For SEM, an independent analytical lab has tested this specimen in a FE-SEM (field emission scanning electron microscope). They found that the pattern was very uniform and the specimen was easy to image. No significant charging was observed in the voltage range 1 to 20 kV. The calibrated pattern covers the entire chip. There is sufficient usable area to make tens of thousands of measurements without reusing any areas altered or contaminated by previous scans.
For calibrators only unmounted, 15 mm steel disk (for AFM), SEM pin stub, or any other type of SEM stub.
: The Model 150-2D Calibration Reference specimen comes with a non-traceable, manufacturer’s certificate. These states the average period, based on batch measurements.
Product Family Options
Product Information
- AvailabilityPrice
- 102099-170150-2D UnmountedSupplier Number: 80125-2D
- 102099-176150-2D Choose MountSupplier Number: 80125-2D-X
- 102099-172150-2D for AFMSupplier Number: 80125-2D-AFM
- 102099-174150-2D with SEM PinSupplier Number: 80125-2D-PIN
- 102099-178150-2DUTC UnmountedSupplier Number: 80126-2D
- 102099-184150-2DUTC Choose MountSupplier Number: 80126-2D-X
- 102099-180150-2DUTC for AFMSupplier Number: 80126-2D-AFM
- 102099-182150-2DUTC with SEM PinSupplier Number: 80126-2D-PIN
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



