Order Entry
Puerto Rico
ContactUsLinkComponent
Image Analysis Standard (Reference Stage Graticule), Electron Microscopy Sciences
Image Analysis Standard (Reference Stage Graticule), Electron Microscopy Sciences
  100496-260
Minority or Woman-Owned Business Enterprise
undefined
Image Analysis Standard (Reference Stage Graticule), Electron Microscopy Sciences
  100496-260
 :  68049
Minority or Woman-Owned Business Enterprise

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Description:
    Reference Stage Graticule Slide
  • Size:
    75×25 mm
  • Cat. No.:
    100496-260
  • Supplier no.:
    68049

 

 

This high precision image analysis standard provides four test areas designed for calibrating image analysis systems and identifying deviations and distortions in optical imaging systems.

  • Used as a high precision stage micrometer
  • Produced on a 75×25 mm slide
  • It has a square grid accuracy of ±0.1 µm
  • A dot accuracy of ±0.3 µm (except for the smallest and largest two dots on the root-2 array, where accuracy is ±0.5 µm)

The four test areas are:
400×400 µm square grid which is subdivided into 200, 100, 50 and 25 micron squares provides a means of detecting gross image distortions, and can be used as an accurate two dimensional stage micrometer.
A 20×17 array of nominally 15 µm diameter dots can be used to identify lens distortions. i.e. to set the field of view to eliminate edge distortion.
A root-2 array of spots from 3 µm to 48 µm diameter is used for determining the threshold levels of cameras and microscope systems.
A log-normal distribution array of 100 spots ranging from 4.5 µm to 27 µm diameter enables the mean and standard deviation to be determined and compared with the certified values. This is an idealized distribution of maximum dynamic range for a full screen.

 : Supplied with recommendations for its use and an individual certificate of calibration.