Order Entry
Puerto Rico
ContactUsLinkComponent
Model 865 Diamond Band Saw, Electron Microscopy Sciences
Model 865 Diamond Band Saw, Electron Microscopy Sciences
  100497-164
Minority or Woman-Owned Business Enterprise
undefined
Model 865 Diamond Band Saw, Electron Microscopy Sciences
  100497-164
 :  50182-65
Minority or Woman-Owned Business Enterprise
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

 

  • Description:
    Model 865 Diamond Band Saw
  • Cat. No.:
    100497-164
  • W×D×H:
    12×14×18"
  • Electrical:
    115 V, 50/60 Hz
  • Weight:
    15 lbs.
  • Supplier no.:
    50182-65

 

 

Constructed from a high impact polymer, the lightweight Model 865 Diamond Band Saw is designed for medium precision, with efficient cutting of hard and brittle materials. However, the saw is rugged enough to cut through materials such as soft metals and polymers as well.

  • Small, lab bench size
  • Quick adjustable blade guide keeps the blade tracking properly
  • Rugged, corrosion-proof construction
  • Powerful motor cuts fast, won't bog down under load
  • Minimum coolant splash for clean cutting
  • Easy access coolant tray for fast and easy clean up
  • Large table for cutting bulk samples
  • Sample guide for straight, flat surfaces
  • Economically priced

Samples can be safely hand fed into the blade with or without the standard specimen guide. The diamond plated steel core blades are designed to last long under normal conditions. Easy blade access and replacement make occasional saw maintenance extremely simple. Coolant is contained in a reservoir at the base of the saw.

Model 865 (115V only) includes 1 Diamond Band Saw Blade and 3 Blade Guide.