Pipettor Workstation, Electron Microscopy Sciences
100498-734
Minority or Woman-Owned Business Enterprise
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
- Description:Pipette Workstation
- Cat. No.:100498-734
- Supplier no.:64374-01
Allows you to keep the pipettor and the disposable tips handy at all times in one convenient box.
- Self-closing lid provides dust-free storage
- Built-in rack stores up to 6 pipettors
- Bottom, sides, and top pipettor rack are made from white acrylic
- Bins have a transparent front for easy identification of their contents
- Two bins, each measure 5"(H) x 8"(W) x 3" (D)
- The holes at top are 17/32" in diameter
Overall measurements: 9½" (H) x 16 3/8" (W)
Weight 5.8 lbs.