Order Entry
United States
ContactUsLinkComponent
Thermostatic Dryer, Electron Microscopy Sciences
Thermostatic Dryer, Electron Microscopy Sciences
Catalog # 100492-262
Minority or Woman-Owned Business Enterprise
undefined
Thermostatic Dryer, Electron Microscopy Sciences
Catalog # 100492-262
Supplier Number:  74836
Minority or Woman-Owned Business Enterprise
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    Thermostatic Dryer
  • Environmentally Preferable:
  • Cat. No.:
    100492-262
  • Supplier no.:
    74836

Specifications

About this item

Used for RC and fiber base papers.

  • Fast start
  • Quick drying
  • No over heating
  • Drying surface: 30.5×43.1 cm (12×17")

It accommodates one 11×14", two 8×10" or eight 4×5" prints at once on each drying surface.

Has maximum uniformity of surface heat. Made from a highly polished chrome Ferrotype metal.