Order Entry
Puerto Rico
ContactUsLinkComponent
Shell Vials, Amber Glass, Electron Microscopy Sciences
Shell Vials, Amber Glass, Electron Microscopy Sciences
Catalog # 100489-496
Minority or Woman-Owned Business Enterprise
undefined
Shell Vials, Amber Glass, Electron Microscopy Sciences
Catalog # 100489-496
Supplier Number:  72629-04
Minority or Woman-Owned Business Enterprise

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Cap included:
    Yes
  • Capacity:
    4.00 ml
  • Color:
    Amber
  • Cat. No.:
    100489-496
  • Diameter ×H:
    15×44 mm
  • Supplier no.:
    72629-04

Specifications

About this item

These vials are made from amber glass and they offer protection to light sensitive materials.

Delivery: Vials come with polyethylene tight-fit lids.