Order Entry
Puerto Rico
ContactUsLinkComponent
Magnifier 8x For 35 mm Slide, Electron Microscopy Sciences
Magnifier 8x For 35 mm Slide, Electron Microscopy Sciences
  100501-332
Minority or Woman-Owned Business Enterprise
undefined
Magnifier 8x For 35 mm Slide, Electron Microscopy Sciences
  100501-332
 :  68125
Minority or Woman-Owned Business Enterprise

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Magnification:
  • Description:
    Magnifier for 35 mm film
  • Cat. No.:
    100501-332
  • Supplier no.:
    68125

 

 

Well designed magnifier for high performance.

The 8X magnifier uses a 24 x 37 mm angular objective lens and a two-element achromatic lens for the eyepiece. This arrangement enables the 8X magnifier to cover the entire 24 x 36 mm picture area of a single frame of 35mm film, and it is suitable for checking negatives. Engraved on the bottom edge of the transparent acrylic skirt is a 30 mm long, 1 mm division scale, which does not interfere with the field of view. With all of these features, you should have one for every day use.

Measurements: 46 x 49 x 39 mm.
Weight: 52 g