Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:Fro-Marker
- Density:0.81 g/cm³ (6.759 lbs/gal)
- Boiling Point:78 °C (172 °F)
- Cat. No.:100493-276
- Supplier no.:71313-10
Specifications
About this item
A wide tipped pen designed for use with frozen sections
A wide tipped pen designed for use with frozen sections. The pen provides a sticky membrane which when applied to the slide and onto which the section is placed it eliminates the section from falling off, moving, or wrinkling on the slide during immunostaining procedures. The membrane is stable up to 110°C and is suitable for vigorous applications such as in-situ hybridization.