Order Entry
Puerto Rico
ContactUsLinkComponent
Five 10 mm Stub Holder, Electron Microscopy Sciences
Five 10 mm Stub Holder, Electron Microscopy Sciences
Catalog # 100494-352
Minority or Woman-Owned Business Enterprise
undefined
Five 10 mm Stub Holder, Electron Microscopy Sciences
Catalog # 100494-352
Supplier Number:  75945-05
Minority or Woman-Owned Business Enterprise
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    Five 10 mm Stub Holder
  • Cat. No.:
    100494-352
  • Supplier no.:
    75945-05

Specifications

About this item

Accommodates five 10 mm diameter specimen stubs, with 3.1 mm (1/8") diameter pin.