Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
EMS UV/Cryo Chamber, Electron Microscopy Sciences

EMS UV/Cryo Chamber, Electron Microscopy Sciences

EMS UV/Cryo Chamber, Electron Microscopy Sciences
Certificates
EMS UV/Cryo Chamber, Electron Microscopy Sciences
EMS UV/Cryo Chamber, Electron Microscopy Sciences

2 Options Available Below

Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

The EMS UVC3 Cryo Chamber has been specifically designed to provide an economical yet precisely controlled low temperature environment for polymerization of polymers and resins for cryo specimen preparation. It can also be used for dehydration and infiltration of cryo specimens. This simple and functional unit has a large insulated chamber and comprises fully automatic temperature control for the polymerization process of embedding resins and polymers. Add dry ice to the chamber, set temperature,then turn on UV lamp and cure embedding resins.

  • Liquid crystal display and PLC control
  • Fan cooled electronic ballast for UV lamp tubes
  • Temperature range can be set from -10°C to -40°C (14°F to -40°F)
  • Includes memory function for Min/Max temperatures during any run
  • 365 nm ultraviolet lamps thermally shielded by dual pane Plexiglas®
  • Holds up to 66 samples with BEEM® Cryo Capsule Holders
  • Perfect for Unicryl, LR White, LR Gold, Lowicryls, JB-4, Quetols and all other resins cured by 365nm UV radiation
  • Universal voltage

Weight: 11.4 kg

Product Family Options

Product Information

  • Electrical
    Availability
    Price
  • 102096-904
    UV/Cryo Chamber
    UV/Cryo Chamber
    120 V
    Log in for availability
    Log in for availability
    Each
    Each - $4,712.98
    $4,712.98
    Each
       $4,712.98

    Supplier Number: 70445-10
  • 102096-906
    UV/Cryo Chamber
    UV/Cryo Chamber
    220 V
    Log in for availability
    Log in for availability
    Each
    Each - $4,839.71
    $4,839.71
    Each
       $4,839.71

    Supplier Number: 70445-20

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.