SP Bel-Art Large Polypropylene Scoop, Bel-Art Products, a part of SP
Catalog # 13197-224
Supplier: Bel-Art Products, a Part of SP
Specifications
- Cat. No.:13197-224
- Bowl dimensions:22.7×14.8×8.9 cm (8¹⁵⁄₁₆×5¹³⁄₁₆×3½")
- Handle length:12.2 cm (4¹³⁄₁₆")
- L×W×H:34.9 x 14.8 x 8.9 cm (13¾ x 5¹³⁄₁₆ x 3½")
- Nominal capacity:2 L (½ gal.)
- Supplier no.:367580000
Specifications
About this item
Excellent for scooping anything from bulk powder to ice, this rectangular-shaped plastic scoop has rounded corners for easy cleaning and a looped handle for hanging.
- Polypropylene construction
- Rectangular shape
- Excellent range of scooping capabilities
It is made from rigid polypropylene and holds approximately 2 liters (½ gallon).