VWR® 200 Homogenizer
10032-336
- Description:VWR® 200 Homogenizer
- Sound Level:68 dB
- Dimensions:5.5 x 19.8 x 5 cm (2.15 x 7.8 x 1.98")
- Power rating:144 W
- Weight:0.64 kg (1.4 lbs.)
- Cat. No.:10032-336
- Electrical:120 V
- Speed range:Analog: 5000 - 35000 rpm (with separate on/off switch)
- Volume range:0.5 ml tube - 1 L (H₂0)
The VWR® 200 Homogenizer unit is able to homogenize samples with volumes as small as 0.03 mL, or as large as 1L (higher sample volumes dependent on viscosity).
- Lightweight handheld homogenizer unit
- For processing within various tube sizes to small beakers
- High-torque motor with variable speed adjustment of 5000 to 33,000 rpm
- Use handheld unit or post mount to a stand
- VWR® Generator probe sold separately
The VWR® 200 Homogenizer unit has a 144 watt, high-torque motor with variable speed adjustment, allowing for homogenization in mere seconds and a maximum noise level of only 68dB
The unit is ideal for use with VWR® GenPack generator probes for low-cost, repeat homogenization of many samples without the risk of cross-contamination.
A seperate ON/OFF switch conveniently allows for the slide switch speed control to remain at an ideal homogenizing speed.
: CE marked.
: Generator probes must be purchased with homogenizer units.
: Supplied with a two-year manufacturer's warranty. VWR® Generator probe(s) are required for use with the VWR® 200 Homogenizer model and are sold separately (VWR® GenPack Adapter is required for VWR® GenPack Generator Probes). The VWR® 200 Homogenizer Stand Assembly is available as an optional accessory.