Ammonium Standard Solution, CRM traceable to SRM from NIST 12,0 mg/L NH₄-N in H₂O
EM1.25026.0100
:
- Concentration:12 ppm
- Pack type:Plastic Bottle
- Description:Ammonium standard solution
- Size:100 ml
- Cat. No.:EM1.25026.0100
- Contents:NH₄Cl in H₂O
- Supplier no.:1.25026.0100