Square Plastic Sample Jug with Screw Cap, Wheaton, DWK Life Sciences
Catalog # 16300-256
Supplier: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Specifications
- Cap Size:38-400
- Capacity:4 L (1 gal.)
- Environmentally Preferable:
- Cat. No.:16300-256
- O.D.×H:153 x 285 mm
- Cap color:White
- Supplier no.:222333
Specifications
About this item
Wheaton square plastic sample jugs have good chemical resistance.
- High density polyethylene
Narrow mouth design is ideal for storing and pouring liquids. Jugs include a pre-attached white polypropylene screw cap with PVC liner.