Order Entry
Puerto Rico
ContactUsLinkComponent
 
Photochemical Quartz Double-Walled Immersion Well, PTFE-Clad Joint, Ace Glass Incorporated
Catalog # 89061-224
Supplier:  Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
undefined
Photochemical Quartz Double-Walled Immersion Well, PTFE-Clad Joint, Ace Glass Incorporated
Catalog # 89061-224
Supplier:  Ace Glass
Supplier Number:  7856-10
Product available on GSA Advantage®
Small Business Enterprise

Specifications

  • Ext.Ø:
    53 mm
  • Ø int.:
    31 mm
  • Cat. No.:
    89061-224
  • For use with:
    250, 500 mL
  • Well depth:
    220 mm
  • Supplier no.:
    7856-10

Specifications

About this item

Double-walled, quartz immersion well, the standard taper 60/40 inner joint is PTFE clad

Double-walled, quartz well with inlet and outlet tubes for cooling. Small diameter inlet tube extends down the annular space to ensure flow of coolant from bottom of well upward to inlet.