Photochemical Reaction Assembly with Ace-Thred (No Valve), Complete, Ace Glass Incorporated
Catalog # 89061-356
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Capacity:250 ml
- Description:Reaction Assembly, Photochemical, Ace-Thred, Complete
- Cat. No.:89061-356
- Electrical:115 V, 60 Hz
- Supplier no.:7861-245
Specifications
About this item
Complete reaction assembly with all parts needed for immediate operation
Utilizes an internally threaded connection in place of the ground glass joint. Bushing and FETFE O-Ring form a compression type seal with immersion well. Well has removable inner cooling tube. Reactor has one- standard taper 14/20 angled joint for sparger tube, one- standard taper 24/40 vertical joint for condenser, and one- #7 Ace-Thred for thermometer. Volume indicated is total volume. Actual working volume is approximately 40-50% of total.
Ordering information: Complete assembly consists of reactor, 89061-380 quartz immersion well, sparger tube, PTFE Stir Bar, #7 nylon bushing with O-Ring, 3 Meters of 4.8 mm I.D. PTFE Tubing, stand, and 450 watt lamp and power supply.