Whatman™ Grade 114 Qualitative Filter Papers
Supplier: Cytiva
Certificates
About this item
These extremely strong filter papers have a high wet strength due to the addition of a small quantity of chemically stable resin.
- Only half the thickness of Grade 113 and suitable for coarse or gelatinous precipitates
- Smooth surface for easy recovery of precipitates
Normal qualitative applications will not introduce any significant impurities into the filtrate. The resins do, however, contain nitrogen so these grades should not be used in Kjeldahl estimations, etc. Some wet strengthened grades are available in folded (prepleated) forms.
Also available prepleated as Grade 114V.
Specifications
- Catalog No:
- 70240-094
- 28464-994
- 70240-078
- 70240-076
- 70240-074
- 70240-084
- 10035-254
- Thickness:
- 190 µm
- 190 µm
- 190 µm
- 190 µm
- 190 µm
- 190 µm
- 190 µm
- Particle Retention:
- 25 µm (Particle retention rating at 98% efficiency), in Liquid Max.
- 25 µm (Particle retention rating at 98% efficiency), in Liquid Max.
- 25 µm (Particle retention rating at 98% efficiency), in Liquid Max.
- 25 µm (Particle retention rating at 98% efficiency), in Liquid Max.
- 25 µm (Particle retention rating at 98% efficiency), in Liquid Max.
- 25 µm (Particle retention rating at 98% efficiency), in Liquid Max.
- 25 µm (Particle retention rating at 98% efficiency), in Liquid Max.
- Filtration Speed:
- Approx. 38 s (Herzberg)
- Approx. 38 s (Herzberg)
- Approx. 38 s (Herzberg)
- Approx. 38 s (Herzberg)
- Approx. 38 s (Herzberg)
- Approx. 38 s (Herzberg)
- Approx. 38 s (Herzberg)
- Basis Weight:
- 77 g/m²
- 77 g/m²
- 77 g/m²
- 77 g/m²
- 77 g/m²
- 77 g/m²
- 77 g/m²