Order Entry
United States
ContactUsLinkComponent
 
Scott® Essential Standard Roll Bathroom Tissue, Kimberly Clark Professional
  89174-726
undefined
Scott® Essential Standard Roll Bathroom Tissue, Kimberly Clark Professional
  89174-726
 :  KCC04460

 

  • Color:
    White
  • Length:
    4"
  • Cat. No.:
    89174-726
  • Roll diameter:
    4³/₅"
  • Supplier no.:
    KCC 04460
  • No. of sheets:
    550/roll
  • Ply:
    2

 

 

When you're looking for practical products for your business restroom, Scott® essential bulk toilet paper standard roll is a smart choice.

  • Strong, soft and absorbent
  • Provides home-like comfort at your business
  • Small case sizes for easy handling and storage
  • This product is made from wood that came from a certified managed forest

Scott® Essential provides reliable balance of efficiency, performance and value. This recycled toilet tissue is the ideal blend of terrific performance and value. Each sheet is strong and absorbent, giving you a consistent, reliable experience for your bathroom visitors (even in high traffic/commercial/ industrial areas). With 100% recycled fiber (RF) content, it meets EPA standards. Plus, the bulk rolls are individually wrapped (they're protected until you're ready to use them) and fit with most universal toilet paper dispensers.

 : Includes 80 rolls of toilet tissue.