Order Entry
Puerto Rico
ContactUsLinkComponent
Clear Headspace Vials, Qorpak®
Clear Headspace Vials, Qorpak®
Catalog # 89210-116
Supplier:  Qorpak
Small Business Enterprise
undefined
Clear Headspace Vials, Qorpak®
Catalog # 89210-116
Supplier:  Qorpak
Supplier Number:  236492
Small Business Enterprise

Specifications

  • Cap included:
    No
  • Cap Size:
    20 mm
  • Cap type:
    Crimp top
  • Capacity:
    20.00 ml
  • Color:
    Clear
  • Description:
    Headspace Vials
  • Material:
    Borosilicate glass
  • Cat. No.:
    89210-116
  • Diameter ×H:
    23×75 mm
  • Supplier no.:
    236492

Specifications

About this item

Headspace vials and closures must form a tight seal for accurate analysis with reproducible results.

The vials are used to heat the sample until the concentration of the liquid and gas phases are in equilibrium. A sample is then taken from the gas phase (headspace) for analysis.

Ordering information: Closures must be purchased separately.