Arium® Comfort II Type 1 and 2 Combined Water Systems
The arium comfort systems produce ASTM Type 1 ultrapure water and Type 2 pure water.
- Efficient iJust Technology
- Unique Filter Cartridge
- Touch-Screen Control Panel
- UV Lamp Prevents Microbiological Growth
- Systems Produce ASTM Type 1 and 2 Water
The systems feature the latest reverse osmosis technology combined with electrodeionization (EDI) and a unique filter cartridge for producing ultrapure water of the highest quality, delivering rates up to 120 L per hour
The systems also feature efficient iJust technology, flexible and space-saving twin technology, and a touch-screen control panel.
The UV lamp (185/254 nm) prevents microbiological growth and reduces the TOC content to a minimum.
: UL/CSA listed.
: Accessories are sold separately, and installation is required; please contact your local Avantor representative for more information.
: This system includes a two-year manufacturer's warranty.
- Catalog No:
- 89510-612
- 89510-610
- 89510-604
- 89510-606
- 75995-108
- 89510-616
- 75995-106
- 89510-600
- 75995-100
- 75995-098
- 75995-104
- 75995-102
- Model:
- Arium® comfort II
- Arium® Comfort II
- Arium® Comfort II
- Arium® Comfort II
- Arium® Comfort II
- Arium® Comfort II
- Arium® comfort II
- Arium® Comfort II
- Arium® Comfort II
- Arium® Comfort II
- Arium® Comfort II
- Arium® comfort II
- Flow Rate:
- Up to 3 L/min
- Up to 3 L/min
- Up to 3 L/min
- Up to 3 L/min
- Up to 3 L/min
- Up to 3 L/min
- Upto 2 L/min
- Up to 3 L/min
- Up to 3 L/min
- Up to 3 L/min
- Up to 3 L/min
- Upto 2 L/min
- Flow Rate (L/h):
- 120 L/h
- 120 L/h
- 120 L/h
- 120 L/h
- 120 L/h
- 120 L/h
- 120 L/h
- 120 L/h
- 120 L/h
- 120 L/h
- 120 L/h
- 120 L/h
- Toc Content:
- ≤2 ppb (with UV lamp)
≤5 ppb (without UV lamp) - ≤2 ppb (with UV lamp)
≤5 ppb (without UV lamp) - ≤2 ppb (with UV lamp)
≤5 ppb (without UV lamp) - ≤2 ppb (with UV lamp)
≤5 ppb (without UV lamp) - ≤2 ppb (with UV lamp)
≤5 ppb (without UV lamp) - ≤2 ppb (with UV lamp)
≤5 ppb (without UV lamp) - ≤2 ppb (with UV lamp)
≤5 ppb (without UV lamp) - ≤2 ppb (with UV lamp)
≤5 ppb (without UV lamp) - ≤2 ppb (with UV lamp)
≤5 ppb (without UV lamp) - ≤2 ppb (with UV lamp)
≤5 ppb (without UV lamp) - ≤2 ppb (with UV lamp)
≤5 ppb (without UV lamp) - ≤2 ppb (with UV lamp)
≤5 ppb (without UV lamp)
- Resistivity at +25 °C:
- 18.2 MΩ.cm
- 18.2 MΩ.cm
- 18.2 MΩ.cm
- 18.2 MΩ.cm
- 18.2 MΩ.cm
- 18.2 MΩ.cm
- 18.2 MΩ.cm
- 18.2 MΩ.cm
- 18.2 MΩ.cm
- 18.2 MΩ.cm
- 18.2 MΩ.cm
- 18.2 MΩ.cm
- Particles:
- <1/ml (@ 0.2 μm)
- <1/ml (@ 0.2 μm)
- <1/ml (@ 0.2 μm)
- <1/ml (@ 0.2 μm)
- <1/ml (@ 0.2 μm)
- <1/ml (@ 0.2 μm)
- <1/ml (@ 0.2 μm)
- <1/ml (@ 0.2 μm)
- <1/ml (@ 0.2 μm)
- <1/ml (@ 0.2 μm)
- <1/ml (@ 0.2 μm)
- <1/ml (@ 0.2 μm)
- Microorganisms:
- <1 CFU/1000 ml
- <1 CFU/1000 ml
- <1 CFU/1000 ml
- <1 CFU/1000 ml
- <1 CFU/1000 ml
- <1 CFU/1000 ml
- <1 CFU/1000 ml
- <1 CFU/1000 ml
- <1 CFU/1000 ml
- <1 CFU/1000 ml
- <1 CFU/1000 ml
- <1 CFU/1000 ml
- Electrical:
- 120 V
- 120 V
- 120 V
- 120 V
- 120 V
- 120 V
- 120 V
- 120 V
- 120 V
- 120 V
- 120 V
- 120 V
- W×D×H:
- 435×476×501 mm (24×23×24")
- 435×476×501 mm (24×23×24")
- 435×476×501 mm (24×23×24")
- 435×476×501 mm (24×23×24")
- 435×476×501 mm (24×23×24")
- 435×476×501 mm (24×23×24")
- 435×476×501 mm (24×23×24")
- 435×476×501 mm (24×23×24")
- 435×476×501 mm (24×23×24")
- 435×476×501 mm (24×23×24")
- 435×476×501 mm (24×23×24")
- 435×476×501 mm (24×23×24")
- Operating Weight with Full Tank:
- 36 kg
- 36 kg
- 36 kg
- 36 kg
- 36 kg
- 36 kg
- 36 kg
- 36 kg
- 36 kg
- 36 kg
- 36 kg
- 36 kg
- Weight:
- 46 lbs.
- 46 lbs.
- 46 lbs.
- 46 lbs.
- 46 lbs.
- 46 lbs.
- 46 lbs.
- 46 lbs.
- 46 lbs.
- 46 lbs.
- 46 lbs.
- 46 lbs.