Arium® Advance EDI Type 2 Water Systems, Sartorius
Supplier: Sartorius
Certificates
About this item
The arium advance EDI delivers the best quality Type 2 water at rates of up to 10 L per hour with the addition of a softener cartridge and electrodeionization stack to the reverse osmosis system.
- Innovative iJust Technology
- Touch-Screen Control Panel
- Ten Liters of Type 2 Water per Hour
- Softener Cartridge
- Electrodeionization Stack
The system uses unique bagtank technology with dispense gun connections
The system features a touch-screen control panel and innovative iJust technology.
It attains the highest retention rates of ions along with optimal water yield and removes oxidants, heavy metal ions, and particulates from feed water. The pure water produced can be stored in a 20 L, 50 L, or 100 L atrium bagtank system.
Certifications: UL/CSA listed.
Accessories information: Accessories are sold separately, and installation is required; please contact your local Avantor representative for more information.
Ordering information: This system includes a two-year manufacturer's warranty.
Specifications
- Catalog No:
- 89510-596
- 89510-598
- 75995-092
- 75995-094
- Model:
- arium® advance EDI
- arium® advance EDI
- arium® advance EDI
- arium® advance EDI
- Feed Water:
- Tap water
- Tap water
- Tap water
- Tap water
- Flow Rate:
- =3 L/min
- =3 L/min
- =3 L/min
- =3 L/min
- Flow Rate (L/h):
- 10 L/h
- 10 L/h
- 5 L/h
- 5 L/h
- Resistivity at +25 °C:
- 5 - 15 MΩ.cm
- 5 - 15 MΩ.cm
- 5 - 15 MΩ.cm
- 5 - 15 MΩ.cm
- Particles:
- <1/ml (@ 0.2 μm)
- <1/ml (@ 0.2 μm)
- <1/ml (@ 0.2 μm)
- <1/ml (@ 0.2 μm)
- Microorganisms:
- <1 CFU/1000 ml
- <1 CFU/1000 ml
- <1 CFU/1000 ml
- <1 CFU/1000 ml
- Electrical:
- 100 - 120V
- 100 - 120V
- 100 - 240 V
- 100 - 240 V
- W×D×H:
- 350×451×501 mm
- 350×451×501 mm
- 350×451×501 mm
- 350×451×501 mm
- Operating Weight with Full Tank:
- 26 kg
- 26 kg
- 26 kg
- 26 kg
- Weight:
- 46 lbs. / 19 kg
- 46 lbs. / 19 kg
- 46 lbs. / 19 kg
- 46 lbs. / 19 kg
Specifications
Frequently Bought Together