Order Entry
Puerto Rico
ContactUsLinkComponent
Straight Bore Stopcock with PTFE Metering Valve, Ace Glass
Straight Bore Stopcock with PTFE Metering Valve, Ace Glass
Catalog # 89062-346
Supplier:  Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
undefined
Straight Bore Stopcock with PTFE Metering Valve, Ace Glass
Catalog # 89062-346
Supplier:  Ace Glass
Supplier Number:  8141-03
Product available on GSA Advantage®
Small Business Enterprise

Specifications

  • Description:
    Stopcock with PTFE Metering Valve, 1:5 PTFE Plug
  • Cat. No.:
    89062-346
  • Stem O.D.:
    8 mm
  • Bore size:
    2 mm
  • Plug size:
    11/25 mm
  • Supplier no.:
    8141-03

Specifications

About this item

Metering valve, with 1:5 PTFE straight bore plug, provides fine control of rate of flow

With polished barrels.