Order Entry
Puerto Rico
ContactUsLinkComponent
Spherical Flask Reaction System, 12 L, Ace Glass Incorporated
Spherical Flask Reaction System, 12 L, Ace Glass Incorporated
Catalog # 89054-538
Supplier:  Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
undefined
Spherical Flask Reaction System, 12 L, Ace Glass Incorporated
Catalog # 89054-538
Supplier:  Ace Glass
Supplier Number:  6470-60
Product available on GSA Advantage®
Small Business Enterprise

Specifications

  • Capacity:
    12 L
  • Description:
    Complete Reaction Assembly
  • Cat. No.:
    89054-538
  • Supplier no.:
    6470-60

Specifications

About this item

Comes with rugged 10 mm diameter, steel-reinforced PTFE stirring rod needs no lubrication

Spherical flask for a reaction assembly with a center neck and 2 side necks which are [SJ] 65/40, and two necks [ST] 29/42. Fabricated from borosilicate glass.

Thermowell without a joint with an outside diameter of 10 mm. The completely adjustable depth feature of this combination thermowell means the well is less expensive and more versatile than the jointed style.

Runs in a precision Trubore® bearing. The PTFE paddle is removable and other interchangeable agitators. Highly efficient condenser is attached directly to 65/40 side joint. Thermowell depth is completely adjustable via an Ace-Thred adapter. Unit as supplied has a heavy-duty mechanical lab stirrer; for situations that call for non-electric motors, ACE can supply a compact air-driven motor and support. Heavy-duty bottom heating mantle.

Ordering information: Complete Assembly includes 12 L flask, heating mantle and controls, mechanical stirrer and controls, pressure equalizing funnel and pilot plant condenser. All components can be purchased seperately.