Order Entry
Puerto Rico
ContactUsLinkComponent
Spherical Reaction Flask with KF Plane Flange, Ace Glass Incorporated
Spherical Reaction Flask with KF Plane Flange, Ace Glass Incorporated
Catalog # 89054-864
Supplier:  Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
undefined
Spherical Reaction Flask with KF Plane Flange, Ace Glass Incorporated
Catalog # 89054-864
Supplier:  Ace Glass
Supplier Number:  6474-29
Product available on GSA Advantage®
Small Business Enterprise

Specifications

  • Capacity:
    200 L
  • Description:
    Spherical Reaction Flask with KF Plane Flange, Flush Seal Valve
  • Height:
    960 mm
  • Nominal I.D.:
    300 mm
  • Cat. No.:
    89054-864
  • Flange size:
    300 mm
  • Nominal O.D.:
    750 mm
  • Supplier no.:
    6474-29

Specifications

About this item

Spherical reaction flask with flat, ground KF flange and bottom outlet. Supplied with capacity reference graduations. Side sample port is angled at 45° (Duran style flange 2.5" in diameter). Main flange opening uses 89055-274 clamp and 89055-286 gasket. Each flask is supplied with one CAPFE (PTFE encapsulated silicone) o-ring for side port. All have 60 mm Angled Access Port, and Bottom Outlet.

Supplied with capacity reference graduations. Side sample port is angled at 45° (Schott-Duran style flange 2.5" in diameter). Main flange opening uses 89055-274 clamp and 89055-286 gasket. Each flask is supplied with one CAPFE (PTFE encapsulated silicone) o-ring for side port. All have 60 mm Angled Access Port, and Bottom Outlet.

Ordering information: Accessories including KF Flat Flange Couplings, KF Flat Flange PTFE Gaskets, Schoot-Duran Quick Release Clamps, Spherical Joint Adapters, Spherical Joint O-Rings, Bottom Outlet Valves, Beaded Pipe Couplings, are sold separately.